Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#55 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483027
Zoro # G8648625
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 1/2
- Size 0.0520 (#55)
- Number of Flutes 4
- Drill Bit Size 0.0520 (#55)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483027
- Zoro # G8648625
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 1/2 |
Size | 0.0520 (#55) |
Drill Bit Size | 0.0520 (#55) |
Drilling Length | .0510 |
Shank Diameter | 0.051 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA8)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L639)
- PROTO 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (J808HD)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6706)
- KODIAK CUTTING TOOLS .3345 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478198)
- KODIAK CUTTING TOOLS .1255 HSS Chucking Reamer Straight Flute Straight Shank (5474249)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- KODIAK CUTTING TOOLS 3/32 HSS Chucking Reamer Straight Flute Straight Shank (5483225)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- Kodiak Cutting Tools Reamers