Shop All Stub Drills
Kodiak Cutting Tools
#54 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5403002
Zoro # G8563225
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0550 (#54)
- Size 0.0550 (#54)
- Overall Length 1-5/8
- Number of Flutes 2
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403002
- Zoro # G8563225
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0550 (#54) |
Size | 0.0550 (#54) |
Overall Length | 1-5/8 |
Drilling Length | 5/8 |
Length of Cut | 5/8" |
Overall Length In | 1-5/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Open Reel Long Tape 300 Ft. (48-22-5230)
- HOUGEN 5/8 in. X 2 in. 12,000-Series TiN Annular Cutter (12720)
- MAYHEW STEEL PRODUCTS PUNCH REG LINE UP 461-3/16" (MY22006)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- Kodiak Cutting Tools Drill Bits