Shop All Carbide End Mills
Kodiak Cutting Tools
5/32 Solid Micrograin 2 Flute Carbide Endmill Single End
Mfr # 5429666
Zoro # G8661399
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 2
- Size 0.1562 (5/32)
- Drill Bit Size 0.1562 (5/32)
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5429666
- Zoro # G8661399
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 |
Size | 0.1562 (5/32) |
Drill Bit Size | 0.1562 (5/32) |
Drilling Length | 3/16 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® square end two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Single End 30° Helix Regular Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530YBK28544-200)
- GEARWRENCH 13mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86413)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.00mm (C74015)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431558)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN Coated (5449092)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- KODIAK CUTTING TOOLS 0.015 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522792)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End (5430876)
- KODIAK CUTTING TOOLS 0.019 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522836)
- KODIAK CUTTING TOOLS 5/8 VI Pro 4 Flute Carbide Endmill Extra Long Ball ALCRO-MAX Coated (5555798)
- Kodiak Cutting Tools Carbide End Mills