Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
5/32 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5486745
Zoro # G8618577
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Overall Length 4
- Number of Flutes 4
- Drill Bit Size 0.1562 (5/32)
- Drilling Length .1510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5486745
- Zoro # G8618577
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size | 0.1562 (5/32) |
Overall Length | 4 |
Drill Bit Size | 0.1562 (5/32) |
Drilling Length | .1510 |
Length of Cut | 1 |
Shank Diameter | 0.151 |
Details
Material | Cobalt |
Number of Flutes | 4 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Taping Knife, Blue Steel, 12" (752)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- AMSCOPE High Precision 5-inch Straight Precise Tip Tweezers (TW-013)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- KODIAK CUTTING TOOLS 13/16 Cobalt Reamer Straight Flute Straight Shank (5487933)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KODIAK CUTTING TOOLS #54 Cobalt Reamer Straight Flute Straight Shank (5486250)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- KODIAK CUTTING TOOLS #77 Cobalt Reamer Straight Flute Straight Shank (5485964)
- KODIAK CUTTING TOOLS 1/32 Cobalt Reamer Straight Flute Straight Shank (5486074)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- Kodiak Cutting Tools Reamers