Shop All Hand Reamers
Kodiak Cutting Tools
5/32 Cobalt Reamer Right-Hand Spiral
Mfr # 5490771
Zoro # G8585187
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 4
- Size 0.1562 (5/32)
- Drill Bit Size 0.1562 (5/32)
- Drilling Length .1510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490771
- Zoro # G8585187
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 4 |
Size | 0.1562 (5/32) |
Drill Bit Size | 0.1562 (5/32) |
Drilling Length | .1510 |
Length of Cut | 1 |
Shank Diameter | 0.151 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T40, Bit Impact Socket (D014840)
- ZIRCON Ss Edge With Pic Kit (65946)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91403)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- DRILL AMERICA 5/8" HSS Straight Flute Hand Reamer (DWRRHD5/8)
- Kodiak Cutting Tools Hand Reamers