Shop All Cobalt End Mills
Kodiak Cutting Tools
5/32 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5530811
Zoro # G8627379
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8
- Number of Flutes 4
- Size 0.1562 (5/32)
- Drill Bit Size 0.1562 (5/32)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5530811
- Zoro # G8627379
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 3/8 |
Size | 0.1562 (5/32) |
Drill Bit Size | 0.1562 (5/32) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- PROTO 1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7313M)
- WESTWARD Combination Wrench, 1-11/16", SAE, Satin (54RY96)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, V-Groove (1886-0300)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- OSG End Mill, M4 X 3/8 X 7/16 2F (5800200)
- Kodiak Cutting Tools End Mills