Shop All Stub Drills
Kodiak Cutting Tools
#53 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5534881
Zoro # G8641004
product price: $47.95
/pk 12, $4.00/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0595 (#53)
- Size 0.0595 (#53)
- Overall Length 1-5/8
- Number of Flutes 2
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534881
- Zoro # G8641004
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0595 (#53) |
Size | 0.0595 (#53) |
Overall Length | 1-5/8 |
Drilling Length | 5/8 |
Length of Cut | 5/8" |
Overall Length In | 1-5/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" (101300300)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- STAHLWILLE TOOLS Open ended insert tool Size 17 mm Size of mount 9x12 mm (58211017)
- K-TOOL INTERNATIONAL 20Oz Rubber Mallet (KTIXD71720R)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- Kodiak Cutting Tools Stub Drills