Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#53 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt
Mfr # 5409954
Zoro # G8577450
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0595 (#53)
- Size 0.0595 (#53)
- Overall Length 1-7/8
- Number of Flutes 2
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5409954
- Zoro # G8577450
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0595 (#53) |
Size | 0.0595 (#53) |
Overall Length | 1-7/8 |
Drilling Length | 7/8 |
Details
Number of Flutes | 2 |
Description
Jobber Length Black & Gold
Heavy Duty Wire Gauge (Number) Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7 (Banner-3.5)
- WESTWARD 3/4 in Drive, 22mm 12 pt Metric Socket, 12 Points (5MX45)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- KODIAK CUTTING TOOLS #21 Carbide Jobber Length Drill ALTIN Coated (5528171)
- KODIAK CUTTING TOOLS 27/64 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408051)
- KODIAK CUTTING TOOLS 13/32 Jobber Length Drill Oxided 118 Deg. Pt (5404905)
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412429)
- KODIAK CUTTING TOOLS 7/64 Jobber Length Drill Cobalt 135 Deg. Split Pt (5411956)
- KODIAK CUTTING TOOLS X Jobber Length Drill Oxided HD 135 Deg. Split Pt (5409030)
- WESTWARD P HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX1)
- Kodiak Cutting Tools Drill Bits