Shop All Hand Reamers
Kodiak Cutting Tools
#53 Cobalt Reamer Right-Hand Spiral
Mfr # 5490298
Zoro # G8595495
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Number of Flutes 4
- Size 0.0595 (#53)
- Drill Bit Size 0.0595 (#53)
- Drilling Length .0585
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490298
- Zoro # G8595495
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1/2 |
Size | 0.0595 (#53) |
Drill Bit Size | 0.0595 (#53) |
Drilling Length | .0585 |
Shank Diameter | 0.0585 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- MARSHALLTOWN PREMIER Notched Trowel, 1/16"x 1/16"x 1/16" (645SD)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- WESTWARD Drive Guide, 1/4", 1/4", 3-5/32" (38RV72)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS 11/64 Cobalt Reamer Right-Hand Spiral (5490848)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- KODIAK CUTTING TOOLS 1-5/16" Safety Reamer Left-Hand Spiral (5532967)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- HHIP 11/16 X 2-1/4 X 9" High Speed Steel Straight Shank Chucking Reamer (2006-3044)
- Kodiak Cutting Tools Reamers