Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#52 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405675
Zoro # G8636497
product price: $17.39
/pk 12, $1.45/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0635 (#52)
- Size 0.0635 (#52)
- Overall Length 1-7/8
- Number of Flutes 2
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5405675
- Zoro # G8636497
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0635 (#52) |
Size | 0.0635 (#52) |
Overall Length | 1-7/8 |
Drilling Length | 7/8 |
Details
Number of Flutes | 2 |
Description
Oxided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TOOLS IRWIN VISE-GRIP 6 Slip Joint Plier, Blue/Yellow (2078406)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/4X1-1/4 DBL ANGL CH (MT3723)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- CRESCENT WRENCH COMBINATION 18MM (CCW29)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409602)
- KODIAK CUTTING TOOLS 11/16 Jobber Length Drill Oxided 118 Deg. Pt (5405103)
- KODIAK CUTTING TOOLS #54 Carbide Jobber Length Drill ALTIN Coated (5528534)
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill Oxided 118 Deg. Pt (5404762)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill ALTIN Coated (5528259)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 31/64 (C18457)
- Kodiak Cutting Tools Drill Bits