Kodiak Cutting Tools

#52 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt


product price: $19.95
/pk 12, $1.66/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Size 0.0635 (#52)
  • Size 0.0635 (#52)
  • Overall Length 1-11/16
  • Number of Flutes 2
  • Drilling Length 11/16
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Size 0.0635 (#52)
Size 0.0635 (#52)
Overall Length 1-11/16
Drilling Length 11/16
Length of Cut 11/16"
Overall Length In 1-11/16 in

Details

Number of Flutes 2
Flutes 2

Description

Screw Machine Length
  • NAS Type C
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.