Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
51/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt
Mfr # 5421273
Zoro # G8570706
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.7969 (51/64)
- Size 0.7969 (51/64)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421273
- Zoro # G8570706
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.7969 (51/64) |
Size | 0.7969 (51/64) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed SteelReduced Shank Drill
1/2 Inch Shank with 3 Flats 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 1-1/8" Deep Impact Socket (647179)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Black Top / Red Bottom (TSF-1836-BLKRD)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Silver (1741-4800)
- MILWAUKEE TOOL Brush Spring (23-52-0240)
- KODIAK CUTTING TOOLS 1-5/16 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421031)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5422087)
- KODIAK CUTTING TOOLS 25/32 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421614)
- KODIAK CUTTING TOOLS 5/8 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421152)
- KODIAK CUTTING TOOLS 49/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420767)
- DRILLCO 35/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E135)
- Kodiak Cutting Tools Drill Bits