Shop All Taper Length Drill Bits
Kodiak Cutting Tools
51/64 Drill Taper Length 118 Deg. Pt
Mfr # 5414211
Zoro # G8580129
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.7969 (51/64)
- Overall Length 10
- Number of Flutes 2
- Drilling Length 6-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5414211
- Zoro # G8580129
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.7969 (51/64) |
Size | 0.7969 (51/64) |
Overall Length | 10 |
Drilling Length | 6-1/8 |
Details
Number of Flutes | 2 |
Description
Made with Premium Grade High Speed Steel118 Degree Point Angle Single Point Drill Bit Taper Length for Longer Holemaking Applications Sold in package sizes as shown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 12"-17" Push Pull Click Screwdriver/Drill Kit 1/4" bits (81964)
- SKB Olive Drab Green Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6M-E)
- HUSQVARNA FRONT SKIRT OUTER (533422701)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-30IPX-5PK)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Length 118 Deg. Pt (5414200)
- KODIAK CUTTING TOOLS #7 Drill Taper Length 118 Deg. Pt (5414640)
- OSG Taper L Drill Bit, 150.00mm L, 9.50mm dia. (652032711)
- BIG HORN # 8 Screw Taper Drill Only Replaces W. L. Fuller # 20100171 (18955)
- DRILL AMERICA 1/4" Cobalt Steel Taper Length Drill Bit (DWDTLCO1/4)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 27/64", Carbide, DC150-08-10.716A1-WJ30TA (DC150-08-10.716A1-WJ30TA)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/64 (49703)
- Kodiak Cutting Tools Drill Bits