Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
5/16 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5404839
Zoro # G8646175
product price: $25.99
/pk 6, $4.33/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3125 (5/16)
- Size 0.3125 (5/16)
- Overall Length 4-1/2
- Number of Flutes 2
- Drilling Length 3-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5404839
- Zoro # G8646175
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3125 (5/16) |
Size | 0.3125 (5/16) |
Overall Length | 4-1/2 |
Drilling Length | 3-3/16 |
Details
Number of Flutes | 2 |
Description
118 Degree Single Point Drill Bit
Jobber Length Drill Bits for General Purpose Applications
Black Oxide Surface Finish Standard Fractional Sizes These drills bits are available only in tha package quantities shown.
Black Oxide Surface Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 37/64, Co, 118Deg (5TVN2)
- STANLEY Staple Gun, Manual, Light Duty, Light Duty (TR45)
- JET Band Saw Blade, 97 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (5674034)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1/16 (47630)
- KODIAK CUTTING TOOLS 33/64 Jobber Length Drill Oxided 118 Deg. Pt (5404982)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill (5439852)
- KODIAK CUTTING TOOLS 3/8 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412143)
- KODIAK CUTTING TOOLS K Jobber Length Drill Oxided 118 Deg. Pt (5406104)
- KODIAK CUTTING TOOLS 7/64 Jobber Length Drill Cobalt 135 Deg. Split Pt (5411956)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill ALTIN Coated (5528259)
- WESTWARD 6.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT0)
- Kodiak Cutting Tools Drill Bits