Shop All Hand Reamers
Kodiak Cutting Tools
5/16 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489473
Zoro # G8583909
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.3125 (5/16)
- Drill Bit Size 0.3125 (5/16)
- Drilling Length .2792
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489473
- Zoro # G8583909
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.3125 (5/16) |
Drill Bit Size | 0.3125 (5/16) |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- HOUGEN-OGURA 3/8 in. S Round Die, >1/8-1/4THK (75502)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-7' 9)
- ARROW FASTENER Hammer Tacker, Light Duty, Flat Crown (HT55)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS 7/32 Cobalt Reamer Right-Hand Spiral (5491101)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- Kodiak Cutting Tools Reamers