Shop All Stub Drills
Kodiak Cutting Tools
5/16 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402276
Zoro # G8561895
product price: $19.95
/pk 6, $3.32/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3125 (5/16)
- Size 0.3125 (5/16)
- Overall Length 2-13/16
- Number of Flutes 2
- Drilling Length 1-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402276
- Zoro # G8561895
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3125 (5/16) |
Size | 0.3125 (5/16) |
Overall Length | 2-13/16 |
Drilling Length | 1-5/8 |
Length of Cut | 1-5/8" |
Overall Length In | 2-13/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
135 Degree Split Point Stub DrillsMade with high quality high speed steel material Larger diameter drill bits are marked with the size on the shank NAS Type C Screw Machine Length Black Oxide Finish For applications where clearance is an issue or when drilling through thinner materials Sold only in package quantities as listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cold Cut Chisel 1-3/16"x1" (86A-1x8)
- MOODY TOOL Spring Adjuster Pull, 6-1/2" (51-1860)
- KRAFT TOOL Round End Magnesium Walking Float, 24 (CC814MT)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (16603)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS #18 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534496)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- Kodiak Cutting Tools Stub Drills