Shop All Counterbores
Kodiak Cutting Tools
#5/16 Counterbores 1/32 Oversize Capscrew Style
Mfr # 5496029
Zoro # G8644985
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/32 o/s
- Size 5/16
- Number of Flutes [delete]
- Drill Bit Size 5/16
- Drilling Length 6-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496029
- Zoro # G8644985
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/32 o/s |
Size | 5/16 |
Drill Bit Size | 5/16 |
Drilling Length | 6-1/8 |
Flute Size | 0.504 |
Pilot Size | 0.343 |
Details
Number of Flutes | [delete] |
Series Number | 903 |
Tolerance | 1/32 o/s |
Description
High Speed Steel
1/32 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 45/64 (C17043)
- MILWAUKEE TOOL RIGHT ANGLE DRILL M18 (ML2615-20)
- PROSKIT Screwdriver, Straight Blade, 1/8 x 3 (800-001)
- VEGA Torx Plus 15 Insert Bit x 1 (125IP15A)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- KODIAK CUTTING TOOLS #5/16 Counterbores On Size Capscrew Style (5495721)
- KODIAK CUTTING TOOLS #5/8 Counterbores On Size Capscrew Style (5495765)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- Kodiak Cutting Tools Counterbores