Shop All Cobalt End Mills
Kodiak Cutting Tools
5/16 Cobalt Endmill 2 Flute Single End ALTIN Coated
Mfr # 5532615
Zoro # G8605645
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9/16
- Number of Flutes 2
- Size 0.3125 (5/16)
- Drill Bit Size 0.3125 (5/16)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5532615
- Zoro # G8605645
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 9/16 |
Size | 0.3125 (5/16) |
Drill Bit Size | 0.3125 (5/16) |
Drilling Length | 3/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
Single End
2 Flute Cobalt ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 3" Chisel (48-62-4010)
- AMES 36 HVY Sledge Handle (2002400)
- PASLODE Lithium Ion Battery (902654)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L (54TM63)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- OSG End Mill, Cobalt, 3/8, 4 FL, dbl Sq End, CC (5430500)
- Kodiak Cutting Tools End Mills