Shop All Drill Mills
Kodiak Cutting Tools
5/16 Carbide Drill Mill 2 Flute 60 Deg. Pt
Mfr # 5542100
Zoro # G8571196
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 13/16
- Overall Length 13/16
- Drill Bit Size 0.3125 (5/16)
- Size 0.3125 (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5542100
- Zoro # G8571196
- Country of Origin United States
- Category Drill Mills
Dimensions
Length of Cut | 13/16 |
Overall Length | 13/16 |
Drill Bit Size | 0.3125 (5/16) |
Size | 0.3125 (5/16) |
Drilling Length | 5/16 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® two flute solid carbide drill mills feature a 30° helix, a 60° point and are designed for multiple milling and drilling applications applications.
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
Drilling Chamfering Countersinking Spotting Profile Milling
Premium Sub-Micrograin Carbide Drill Mill
2 Flute
Single End
60 Degree Point Angle
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spot Welding Cutter, 3/8 in. (17224)
- WESTWARD Hex Rethreading Die, Std 5/8In, 11 Pitch (10M971)
- CLE-LINE Air Saw Bi-Metal Reciprocating Blade RSB-BM Cle-Line 4"X1/2"X0.025" 18T (20/Tube) (C30165)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 006)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- KODIAK CUTTING TOOLS 3/32 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated (5542782)
- HHIP 1/2 X 1/2" High Speed Steel 4 Flute Double End End Mill (5804-0500)
- HHIP 3/4 X 3/4 X 1-5/8 X 3-3/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5766)
- Kodiak Cutting Tools End Mills