Shop All Hand Taps
Kodiak Cutting Tools
5/16-24 Standard Hand Tap Steam Oxide
Mfr # 5503399
Zoro # G8643375
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Tap Style Bottom
- Number of Flutes 4
- Size 5/16-24
- Drill Bit Size 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503399
- Zoro # G8643375
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-24 |
Drill Bit Size | 5/16-24 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Square Size | 0.238 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | H3 |
Description
Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5016)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-08-09)
- DRILL AMERICA m30x2 Carbon Steel Hex Die (DWTMHX30X2)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- KODIAK CUTTING TOOLS M4X0.7 Standard Hand Tap Metric TIN Coated (5543607)
- KODIAK CUTTING TOOLS M14X1.50 High Speed Steel Standard Hand Tap Metric (5511198)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502684)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499142)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511385)
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Bottoming Tap (DWT60749)
- Kodiak Cutting Tools Hand Taps