Shop All Hand Taps
Kodiak Cutting Tools
5/16-24 Standard Hand Tap Steam Oxide
Mfr # 5503366
Zoro # G8648677
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Tap Style Plug
- Number of Flutes 4
- Size 5/16-24
- Drill Bit Size 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503366
- Zoro # G8648677
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-24 |
Drill Bit Size | 5/16-24 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Tap Style | Plug |
Number of Flutes | 4 |
Limit | H3 |
Description
Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set, Torx, 12 pcs (19768)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 23/32 in L (J5239-27W)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V DC (3403-22, 2367-20)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 7' 9-1/2)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503641)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504356)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502486)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505588)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Steam Oxide (5504664)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- DRILL AMERICA 1/4"-28 Carbon Steel Taper Hand Tap (DWTT1/4-28)
- Kodiak Cutting Tools Hand Taps