Shop All Hand Taps
Kodiak Cutting Tools
5/16-24 Standard Hand Tap Fractional
Mfr # 5503377
Zoro # G8645064
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Tap Style Bottom
- Number of Flutes 4
- Size 5/16-24
- Drill Bit Size 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503377
- Zoro # G8645064
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-24 |
Drill Bit Size | 5/16-24 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 21 Drill Size, Wire, 00669 Drill (480N021)
- PERFORMANCE TOOL 12lb Sledge Hammer W/Fiberglas (M7115)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm) Max-Pro 10mm Segmented Diamond Blade (MP10S-GP14)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (D/AP1/8)
- KODIAK CUTTING TOOLS M4X0.7 Standard Hand Tap Metric TIN Coated (5543607)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504114)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Fractional (5504642)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511187)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Bottoming Tap (T/A54225)
- Kodiak Cutting Tools Hand Taps