Shop All Tap Sets
Kodiak Cutting Tools
5/16-24 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5503410
Zoro # G8647487
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 1-1/8
- Drill Bit Size 5/16-24
- Drilling Length .318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503410
- Zoro # G8647487
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-24 |
Drill Bit Size | 5/16-24 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H3 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP 60 ft Adhesive Tape Measures, 2 in Blade (LAYOUTTAPE)
- KO-KEN Extension Bar 125mm Hole type 1/2 Sq. Drive (14760-125)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap 3 Piece Tap Sets (5504389)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap 3 Piece Tap Sets (5504026)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap 3 Piece Tap Sets (5505621)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502574)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap 3 Piece Tap Sets (5504708)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- Kodiak Cutting Tools Taps