Shop All Thread Forming Taps
Kodiak Cutting Tools
5/16-24 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510505
Zoro # G9180248
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-1/8
- Size 5/16-24
- Drill Bit Size 5/16-24
- Drilling Length .318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510505
- Zoro # G9180248
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-24 |
Drill Bit Size | 5/16-24 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Limit | H7 |
Thread Chamfer | 4 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handwheel, Carriage (58462)
- WESTWARD Nut Driver, SAE, Solid Round, 1/4" (401L20)
- CRESCENT NICHOLSON 8" Triangle Single Cut Extra Slim Taper File - Boxed (14729NN)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558845)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- WIDIA Thread Forming Tap, #10-32, Plug, Uncoated, 3 Flutes (17020)
- Kodiak Cutting Tools Thread Forming Taps