Shop All Thread Forming Taps
Kodiak Cutting Tools
5/16-24 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510483
Zoro # G9180564
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-1/8
- Size 5/16-24
- Drill Bit Size 5/16-24
- Drilling Length .318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510483
- Zoro # G9180564
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-24 |
Drill Bit Size | 5/16-24 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Thread Chamfer | 4 |
Limit | H5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE L-Shape Ball Hex Key, 9/64" Tip Size (36955)
- PARTNERS BRAND Tool Pouch, Leather Holster, Tan, PK6, Tan (KN147)
- PRO-SERIES 10" Spring Divider (4901-0068)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF892B)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558141)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558119)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- YMW TAPS Thread Roll Tap, H3 8-32 (B) (389446)
- Kodiak Cutting Tools Taps