Shop All Hand Taps
Kodiak Cutting Tools
5/16-24 High Speed Steel STI Hand Tap for Screw Thread Inserts
Mfr # 5499186
Zoro # G8569148
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Tap Style Bottom
- Number of Flutes 3
- Size 5/16-24
- Drill Bit Size 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499186
- Zoro # G8569148
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-24 |
Drill Bit Size | 5/16-24 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Tap Style | Bottom |
Number of Flutes | 3 |
Limit | H2 |
Description
Hand Bottom or Plug Style STI - For Screw Thread Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- KLEIN TOOLS 3 Piece Plier Set Dipped Handle (94034)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J7181P)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502849)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505533)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5511638)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503597)
- DRILL AMERICA 5/8"-18x6" HSS Pulley Tap (DWTET6X5/8-18)
- Kodiak Cutting Tools Hand Taps