Shop All Carbide End Mills
Kodiak Cutting Tools
5/16 2 Flute Carbide Endmill Single End Long TICN Coated
Mfr # 5465141
Zoro # G8624630
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 2
- Size 0.3125 (5/16)
- Drill Bit Size 0.3125 (5/16)
- Drilling Length 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5465141
- Zoro # G8624630
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 |
Size | 0.3125 (5/16) |
Drill Bit Size | 0.3125 (5/16) |
Drilling Length | 5/16 |
Details
Number of Flutes | 2 |
Coating | TICN |
Description
These Kodiak Cutting Tools® long series square end two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. The addition of our TICN coating allows for increased speeds & feeds as well as longer tool life
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Single End 30° Helix Long Length Series End Mills Center Cutting Carbide Endmill TICN Coated for Increased Performance & Tool Life
TICN Coating: TICN is a general purpose coating used for milling, drilling and tapping a wide
variety of materials. This would be an option when ALTIN cannot be used, as
in applications that cannot generate the speeds and feeds required for higher
cutting temperatures.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
TICN Coating: TICN is a general purpose coating used for milling, drilling and tapping a wide
variety of materials. This would be an option when ALTIN cannot be used, as
in applications that cannot generate the speeds and feeds required for higher
cutting temperatures.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM (48MA01)
- RIDGID Clutch Jaw Set, Steel (A-369X)
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Deep Soc (CMMT44405)
- INTERTOOL 21 Gauge Pneumatic Stapler, 8016, 1/2 in. Crown (PT08-1610)
- KODIAK CUTTING TOOLS 1/2Dia. Carbide End Mill 4 Flute Stub w/Corner Radius -.060 ALTIN (5452500)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Long w/Corner Radius ALTIN Coated (5453855)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436079)
- KODIAK CUTTING TOOLS 0.022 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522869)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431228DLC)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545964)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 3/8" (20257)
- Kodiak Cutting Tools Carbide End Mills