Shop All Hand Taps
Kodiak Cutting Tools
5/16-18 Standard Hand Tap Fractional
Mfr # 5503124
Zoro # G8664619
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Tap Style Plug
- Number of Flutes 4
- Size 5/16-18
- Drill Bit Size 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503124
- Zoro # G8664619
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-18 |
Drill Bit Size | 5/16-18 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Square Size | 0.238 |
Details
Tap Style | Plug |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- KIPP Hinges plastic, with locking lever (K0436.301818)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #50 (47784)
- WESTWARD Rebar Bender/Cutter, 5/8 in Cap, 52 in OAL (22UN85)
- KODIAK CUTTING TOOLS 5/8-18 Standard Hand Tap Fractional (5505027)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503817)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5505907)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510912)
- DRILL AMERICA 12-28 HSS Machine and Fraction Hand Tap Set (T/A54392)
- Kodiak Cutting Tools Hand Taps