Shop All Hand Taps
Kodiak Cutting Tools
5/16-18 Standard Hand Tap Fractional
Mfr # 5503069
Zoro # G8665504
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 2
- Tap Style Bottom
- Size 5/16-18
- Drill Bit Size 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503069
- Zoro # G8665504
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-18 |
Drill Bit Size | 5/16-18 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Number of Flutes | 2 |
Tap Style | Bottom |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cushion Grip Screwdriver, 1/8X4" Cabinet (9425)
- MILWAUKEE TOOL 5 PC Carton Utility Knife Blades (48-22-1934)
- DRILL AMERICA 11/16"-20 HSS Plug Hand Tap (DWTST11/16-20P)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503564)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501265)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504114)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511374)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511396)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT55064)
- Kodiak Cutting Tools Hand Taps