Shop All Tap Sets
Kodiak Cutting Tools
5/16-18 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5503047
Zoro # G8657698
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 1-1/8
- Drill Bit Size 5/16-18
- Drilling Length .318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503047
- Zoro # G8657698
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-18 |
Drill Bit Size | 5/16-18 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H2 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive x 21mm Shallow 4-Point Square Budd Impact Socket (79390)
- MILWAUKEE TOOL 400 MCM Copper U Style Die (49-16-U400C)
- HOUGEN 3/16 in. Pilot for Speed Reducer (04939)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 6mm (80388)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502068)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503509)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- KODIAK CUTTING TOOLS #3-56 Standard Hand Tap 3 Piece Tap Sets (5500099)
- KODIAK CUTTING TOOLS #1-72 Standard Hand Tap 3 Piece Tap Sets (5499703)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap 3 Piece Tap Sets (5501859)
- DRILLCO 5/8-11, HSS Tap Set H-3 (20E140CS)
- Kodiak Cutting Tools Tap Sets