Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
5/16-18 High Speed Steel Spiral Pt Bottoming Tap
Mfr # 5509130
Zoro # G8661959
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1-1/8
- Size 5/16-18
- Drill Bit Size 5/16-18
- Drilling Length .318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509130
- Zoro # G8661959
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-18 |
Drill Bit Size | 5/16-18 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Square Size | 0.238 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922HFL)
- GREAT NECK Ratchets 1/2 Dr 10 in. (RA12)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- FEIN Machine Base (GX/GIS BASE)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric (5564050)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Bottoming Tap (5509108)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508151)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- OSG Spiral Point Tap, Plug 2 Flutes (1980405)
- Kodiak Cutting Tools Taps