Shop All Round Dies
Kodiak Cutting Tools
5/16-18 Die Split Round Adjustable Carbon Steel
Mfr # 5470608
Zoro # G8656849
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16-18
- Overall Length 0
- Number of Flutes [Delete]
- Drill Bit Size 5/16-18
- Drilling Length 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5470608
- Zoro # G8656849
- Country of Origin United States
- Category Round Dies
Dimensions
Size | 5/16-18 |
Overall Length | 0 |
Drill Bit Size | 5/16-18 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | [Delete] |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452-30-30-M8-E-55 Rubber Bumper Stainless, Tapped (452-30-30-M8-E-55)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- DEWALT 3" x 12" Scaling Chisel SDS Max Shank (DW5838)
- MILWAUKEE TOOL 1/8 Collet (42-77-0400)
- KODIAK CUTTING TOOLS 5/16-18 Die Split Round Adjustable High Speed Steel (5471961)
- KODIAK CUTTING TOOLS #10-32 Die Split Round Adjustable Carbon Steel (5470465)
- KODIAK CUTTING TOOLS 9/16-18 Die Split Round Adjustable High Speed Steel (5472148)
- KODIAK CUTTING TOOLS 5/8-18 Die Split Round Adjustable Carbon Steel (5470806)
- KODIAK CUTTING TOOLS 9/16-12 Die Split Round Adjustable Carbon Steel (5470762)
- KODIAK CUTTING TOOLS #10-32 Die Split Round Adjustable High Speed Steel (5471818)
- OSG Die Item, #10-32 Die Thread, 1" W (2729600)
- Kodiak Cutting Tools Dies