Shop All Hand Reamers
Kodiak Cutting Tools
#51 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488395
Zoro # G8663620
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Size 0.0670 (#51)
- Drill Bit Size 0.0670 (#51)
- Drilling Length .0660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488395
- Zoro # G8663620
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 3 |
Size | 0.0670 (#51) |
Drill Bit Size | 0.0670 (#51) |
Drilling Length | .0660 |
Shank Diameter | 0.066 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 28-Ounce / 800-Grams (OX-P087028)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-050X)
- STARRETT Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-11-1/2)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.78"L, GP Phenolic (3002SK)
- KODIAK CUTTING TOOLS 15/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497393)
- KODIAK CUTTING TOOLS 1-5/16" Safety Reamer Left-Hand Spiral (5532967)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- DRILL AMERICA 41/64" HSS Straight Flute Hand Reamer (DWRRHD41/64)
- Kodiak Cutting Tools Hand Reamers