Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
#51 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5486305
Zoro # G8611455
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Cobalt
- Overall Length 3
- Drill Bit Size 0.0670 (#51)
- Drilling Length .0660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5486305
- Zoro # G8611455
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.0670 (#51) |
Drill Bit Size | 0.0670 (#51) |
Drilling Length | .0660 |
Shank Diameter | 0.066 |
Details
Number of Flutes | 4 |
Material | Cobalt |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/32x5/16" (B-1203)
- IRWIN 3/16 in. X 3-1/2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016012)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-14-06)
- DIABLO Ds0930Dgx Diamond Grit Reciprocating Blade, 9" (DS0930DGX)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KODIAK CUTTING TOOLS #54 Cobalt Reamer Straight Flute Straight Shank (5486250)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- KODIAK CUTTING TOOLS 13/16 Cobalt Reamer Straight Flute Straight Shank (5487933)
- KODIAK CUTTING TOOLS #4 Cobalt Reamer Straight Flute Straight Shank (5487042)
- KODIAK CUTTING TOOLS #77 Cobalt Reamer Straight Flute Straight Shank (5485964)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1475-0.1247)
- Kodiak Cutting Tools Cobalt Chucking Reamers