Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.508 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481784
Zoro # G8646610
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.508
- Overall Length 8
- Material High Speed Steel
- Number of Flutes 6
- Drill Bit Size 0.508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481784
- Zoro # G8646610
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.508 |
Overall Length | 8 |
Drill Bit Size | 0.508 |
Drilling Length | 0.4355 |
Length of Cut | 2 |
Shank Diameter | 0.4355 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READING TECHNOLOGIES ELEMENT REPLACEMENT 3rd STAGE (RTI-SAF-2)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm (RSAL300-3/8X12)
- KLEIN TOOLS Drill Tap, 10-24 (32240)
- KODIAK CUTTING TOOLS .202 HSS Chucking Reamer Straight Flute Straight Shank (5475613)
- KODIAK CUTTING TOOLS .749 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484996)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- KODIAK CUTTING TOOLS .439 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480332)
- KODIAK CUTTING TOOLS 1-3/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485447)
- ZORO SELECT Chucking Reamer, 0.6865 In., 8 Flute, HSS (11V438)
- Kodiak Cutting Tools Reamers