Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.507 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481773
Zoro # G8655275
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 8
- Number of Flutes 6
- Size 0.507
- Drill Bit Size 0.507
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481773
- Zoro # G8655275
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.507 |
Drill Bit Size | 0.507 |
Drilling Length | 0.4355 |
Length of Cut | 2 |
Shank Diameter | 0.4355 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Workmate(R) 225 Portable Work Center and Vise (WM225)
- CRESCENT 25 Piece 1/4" Drive 6 Point SAE/Metric Mechanics Tool Set (CSWS1C)
- STANDARD IGNITION Multi-Function Socket, S-99 (S-99)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery (DCS577X1)
- KODIAK CUTTING TOOLS .1455 HSS Chucking Reamer Straight Flute Straight Shank (5474634)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- KODIAK CUTTING TOOLS .022 HSS Chucking Reamer Straight Flute Straight Shank (5472467)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- KODIAK CUTTING TOOLS .236 HSS Chucking Reamer Straight Flute Straight Shank (5476273)
- KODIAK CUTTING TOOLS 3.50mm HSS Chucking Reamer Straight Flute Straight Shank (5483445)
- Kodiak Cutting Tools Reamers