Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.5025 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481696
Zoro # G8645770
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.5025
- Overall Length 8
- Material High Speed Steel
- Drill Bit Size 0.5025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481696
- Zoro # G8645770
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.5025 |
Overall Length | 8 |
Drill Bit Size | 0.5025 |
Drilling Length | 0.4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=10-32 Tapped Through Thread A=50, H=24, Form: D, Plastic Black (K0274.11A1)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- CHICAGO-LATROBE Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49374)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- KODIAK CUTTING TOOLS .249 O/U HSS Chucking Reamer Straight Flute Straight Shank (5483962)
- KODIAK CUTTING TOOLS 3/32 HSS Chucking Reamer Straight Flute Straight Shank (5483225)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- KODIAK CUTTING TOOLS 1" High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485403)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- DRILL AMERICA 1/2" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS1/2)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers