Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.5020 Carbide Reamer Decimal Size
Mfr # 5463436
Zoro # G9186584
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 6
- Material Carbide
- Size 0.502
- Drill Bit Size 0.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463436
- Zoro # G9186584
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.502 |
Drill Bit Size | 0.502 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 1/2 in Wire Stripper 22 to 14 AWG (45-093)
- JONARD TOOLS Replacement Cable Sewing Needle, PK6 (RB-287/6)
- MAKITA Top Handle Jig Saw with Case (JV0600K)
- OSG Spiral Point Tap, Plug, 3 (2888401)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2850 Carbide Reamer Decimal Size (5460719)
- KODIAK CUTTING TOOLS .0640 Carbide Reamer Decimal Size (5457705)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- Kodiak Cutting Tools Carbide Chucking Reamers