Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.502 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481685
Zoro # G8646936
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Material High Speed Steel
- Size 0.502
- Number of Flutes 6
- Drill Bit Size 0.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481685
- Zoro # G8646936
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.502 |
Drill Bit Size | 0.502 |
Drilling Length | 0.4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Striker Screed, 8 ft.X2x4", Alum Alloy (CC408AL)
- IDEAL Elec.Champ Combo Screwdriver (35-225)
- URREA 3/8" drive, 12-point short impact socket 3/8" (7212)
- HUSQVARNA Water Tank System, Use With Power Cutters (599582410)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS .0945 HSS Chucking Reamer Straight Flute Straight Shank (5473699)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- Kodiak Cutting Tools Reamers