Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.5010 Carbide Reamer Decimal Size
Mfr # 5463425
Zoro # G9185385
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.501
- Material Carbide
- Number of Flutes 6
- Overall Length 4
- Drill Bit Size 0.501
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463425
- Zoro # G9185385
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.501 |
Overall Length | 4 |
Drill Bit Size | 0.501 |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 T BKA)
- GUARDAIR Venturi Nozzle, with 24" Alum Extension (F5E024AA)
- MILWAUKEE TOOL 1-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5130)
- DANTONA Power Tool Battery, TOOL-463LI-30 (TOOL-463LI-30)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- Kodiak Cutting Tools Carbide Chucking Reamers