Shop All Hand Reamers
Kodiak Cutting Tools
.501 O/U High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489913
Zoro # G8584450
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Number of Flutes 6
- Size 0.501 O/U
- Drill Bit Size 0.501 O/U
- Drilling Length .4355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489913
- Zoro # G8584450
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 8 |
Size | 0.501 O/U |
Drill Bit Size | 0.501 O/U |
Drilling Length | .4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 2-1/4" Triple Square SAE Socket, 12 Points (J5572)
- MILWAUKEE TOOL 3/16" Diamond Max Hole Saw (49-56-0503)
- TITAN Combo Wrench Set, 22 pcs. (17322)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- KODIAK CUTTING TOOLS 11/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497074)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS 7/32 Cobalt Reamer Right-Hand Spiral (5491101)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- Kodiak Cutting Tools Reamers