Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
.501 O/U Cobalt Reamer Straight Flute Straight Shank
Mfr # 5487823
Zoro # G8615384
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Number of Flutes 6
- Overall Length 8
- Drill Bit Size 0.501 O/U
- Drilling Length .4355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5487823
- Zoro # G8615384
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.501 O/U |
Drill Bit Size | 0.501 O/U |
Drilling Length | .4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Material | Cobalt |
Number of Flutes | 6 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 4" Digi-Pro Electronic Protractor (544407401)
- LISLE Wire Terminal Tool (56500)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEBR14 -7'9)
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KODIAK CUTTING TOOLS 13/16 Cobalt Reamer Straight Flute Straight Shank (5487933)
- KODIAK CUTTING TOOLS #4 Cobalt Reamer Straight Flute Straight Shank (5487042)
- KODIAK CUTTING TOOLS 1/4 Cobalt Reamer Straight Flute Straight Shank (5487185)
- ZORO SELECT Chucking Reamer, #43, 4 Flute, Cobalt (1433-0.089)
- Kodiak Cutting Tools Reamers