Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.5005 Carbide Reamer Decimal Size
Mfr # 5463414
Zoro # G9183696
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Material Carbide
- Number of Flutes 6
- Size 0.5005
- Drill Bit Size 0.5005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463414
- Zoro # G9183696
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.5005 |
Drill Bit Size | 0.5005 |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- TEKTON 3/8 Inch Drive x M10 Triple Square Bit Socket (SHB18210)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-28MM)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- Kodiak Cutting Tools Carbide Chucking Reamers