Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.5000 (1/2) Carbide Reamer Standard Sizes
Mfr # 5463403
Zoro # G9183495
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.5000 (1/2)
- Overall Length 4
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.5000 (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463403
- Zoro # G9183495
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.5000 (1/2) |
Overall Length | 4 |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, Safety, 1-3/4 In. L (1100)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- MILWAUKEE TOOL SDS-PLUS 2CT 7/8" X 6" X 8" (48-20-7071)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #36 (C18089)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Kodiak Cutting Tools Carbide Chucking Reamers