Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#50 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483104
Zoro # G8652028
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Size 0.0700 (#50)
- Number of Flutes 4
- Material High Speed Steel
- Drill Bit Size 0.0700 (#50)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483104
- Zoro # G8652028
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.0700 (#50) |
Drill Bit Size | 0.0700 (#50) |
Drilling Length | .0660 |
Shank Diameter | 0.066 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hex Collar Chisel, 1-1/4 Hex, 20-1/2 In. L (HS2464)
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.070in. Tip (33HD68)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- KODIAK CUTTING TOOLS 17/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484028)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- KODIAK CUTTING TOOLS .452 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480618)
- ZORO SELECT Chucking Reamer, 1.0039 In., 8 Flute, HSS (433-1.0039)
- Kodiak Cutting Tools Reamers