Shop All Stub Drills
Kodiak Cutting Tools
#50 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402958
Zoro # G8603965
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0700 (#50)
- Size 0.0700 (#50)
- Overall Length 1-11/16
- Number of Flutes 2
- Drilling Length 11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402958
- Zoro # G8603965
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0700 (#50) |
Size | 0.0700 (#50) |
Overall Length | 1-11/16 |
Drilling Length | 11/16 |
Length of Cut | 11/16" |
Overall Length In | 1-11/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Elect Torque Wrench, Dial, 1/2 in In (J6346)
- MORSE Portable Band Saw Blade, 44-7/8in, PK25 (ZWEP44811B25)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- JET Switch Band Saw (HVBS7MW-31AN)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- DRILL AMERICA 11/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST11/64)
- Kodiak Cutting Tools Drill Bits