Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#5 High Speed Steel Taper Pin Reamer Straight Flute
Mfr # 5496238
Zoro # G8641677
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #5
- Size #5
- Overall Length 2-13/16
- Number of Flutes 6
- Drilling Length 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496238
- Zoro # G8641677
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | #5 |
Size | #5 |
Overall Length | 2-13/16 |
Drilling Length | 5/16 |
Small Diameter | 0.2409 |
Large Diameter | 0.2994 |
Details
Number of Flutes | 6 |
Description
High Speed Steel
Straight Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 12 pt Metric Socket, 12 Points (2318)
- CRESCENT 8" Bent Nose Pliers with Dipped Grip (8888CVNN)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Red) (OSR12115)
- DREMEL Carbide Grout Removal Bit, 1/16In dia (569)
- KODIAK CUTTING TOOLS #4 High Speed Steel Taper Pin Reamer Straight Flute (5496227)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496700)
- KODIAK CUTTING TOOLS #7 High Speed Steel Taper Pin Reamer Straight Flute (5496260)
- KODIAK CUTTING TOOLS #4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496612)
- KODIAK CUTTING TOOLS #2/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496634)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496733)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 2 (C12365)
- Kodiak Cutting Tools Taper Shank Drill Bits