Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute
Mfr # 5496700
Zoro # G8672249
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-13/16
- Drill Bit Size #5
- Number of Flutes 6
- Size #5
- Drilling Length 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496700
- Zoro # G8672249
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 2-13/16 |
Drill Bit Size | #5 |
Size | #5 |
Drilling Length | 5/16 |
Large Diameter | 0.2994 |
Small Diameter | 0.2409 |
Details
Number of Flutes | 6 |
Description
High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer
Left Hand Spiral Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/32)
- MAYHEW STEEL PRODUCTS HEX KEY SET Metric HD Twisted 9pc (MY45053)
- WESTWARD 11/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE5)
- AJAX TOOL WORKS ROLL PIN DRIVER 4pc SET (AJA1106)
- KODIAK CUTTING TOOLS 63/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415762)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Straight Flute (5496183)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Straight Flute (5496249)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496414)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 57/64 (C12238)
- Kodiak Cutting Tools Taper Shank Drill Bits