Shop All End Mill Sets
Kodiak Cutting Tools
5 Flute 45 Deg. Carbide End Mill Set, 6pc 1/8-1/2 altin coated
Mfr # 56310036
Zoro # G8676844
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 6pc set
- Overall Length ALTiN
- Drill Bit Size 6pc set
- Drilling Length 5 Flute Stub Length 45 Degree Helix in Wooden Stand ALTiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310036
- Zoro # G8676844
- Country of Origin United States
- Category End Mill Sets
Dimensions
Size | 6pc set |
Overall Length | ALTiN |
Drill Bit Size | 6pc set |
Drilling Length | 5 Flute Stub Length 45 Degree Helix in Wooden Stand ALTiN Coated |
Details
Number of Flutes | [Delete] |
Coating | ALTiN |
Style | 5 Flute Stub Length 45 Degree Helix in Wooden Stand ALTiN Coated |
Number of Tools | 6pc set |
Description
Kodiak Cutting Tools® Brand Solid Carbide Left-Hand End Mill Sets
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Insert Bit, #2 (CCP2601)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-3/4 (92 22 06)
- GLOBAL INDUSTRIAL 0-1/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer (534803)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap 3 Piece Tap Sets (5500627)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310041)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2 (56310037)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2 (56310042)
- KODIAK CUTTING TOOLS 2 Flute Stub ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310026)
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- Kodiak Cutting Tools End Mills