Shop All Counterbores
Kodiak Cutting Tools
#5 Counterbores 1/32 Oversize Capscrew Style
Mfr # 5495974
Zoro # G8640986
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/32 o/s
- Number of Flutes [delete]
- Size #5
- Drill Bit Size #5
- Drilling Length 4-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495974
- Zoro # G8640986
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/32 o/s |
Size | #5 |
Drill Bit Size | #5 |
Drilling Length | 4-1/8 |
Flute Size | 0.237 |
Pilot Size | 0.156 |
Details
Number of Flutes | [delete] |
Tolerance | 1/32 o/s |
Series Number | 903 |
Description
High Speed Steel
1/32 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 13 ft. (40-6310)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS #8 Counterbores On Size Capscrew Style (5495688)
- KODIAK CUTTING TOOLS #5/8 Counterbores On Size Capscrew Style (5495765)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS 1/2 Counterbore 1/32 Oversize Capscrew Style (5496062)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- Kodiak Cutting Tools Porting Tools & Counterbores